Rotating Head Litter Picker

Order Code: ZT3078024S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Head Rotating deg: 360.
Jaw Material: Rubber.
Length cm: 81.
Length in: 32.All purpose lightweight grabber with responsive trigger handle, perfect for everyday litter removal, indoors and outdoors. Strong internal metal bar ensures reliable long term performance. 360° rotating head for high flexibility and easy reach. Rubber coated tip for picking up small metal objects. Size: 81cm.

See full description
Specifications for Rotating Head Litter Picker
  • Head Rotation
    360
  • Jaw Material
    Rubber
  • Length
    81cm
  • Size
    81cm
  • Product Type
    Litter Picker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome