Straight Handled Ranger

Order Code: ZT3079401S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Jaw Material: Rubber coated steel.
Length cm: 82.
Length in: 32.
Type: Straight handle.Powerful wider jaw for picking up larger items of rubbish. Rubber coated steel jaw provides positive grip in all weathers. Size - 82cm/35''.

Specifications for Straight Handled Ranger
  • Jaw Material
    Rubber coated steel
  • Length
    82cm
  • Product Type
    Straight Handled Ranger
  • Type
    Straight handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome