Streetmaster Pro Litter Picker

Order Code: ZT3076496S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Jaw Material: Rubber.
Length cm: 82.
Length in: 32.Easy grip litter picker. Fingertip precision, can pick up a hair. Rubberised jaws act like lips for secure pick-up every time. Comfortable non slip grip. Indoor or outdoor use, suitable in all weather conditions, won't rust. Length - 82cm (32'') Standard size for normal use.

See full description
Specifications for Streetmaster Pro Litter Picker
  • Jaw Material
    Rubber
  • Length
    82cm
  • Product Type
    Litter Picker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome