Waste Collection Device, Grabber With Steel Claws, Pack Of 2, Overall Length 900mm

Order Code: ZT2714739S

£109.99 Inc VAT (20%)


Description

Waste collection device, grabber with steel claws, pack of 2, overall length 900 mm. Supplied = assembled. Length = 900 mm. Material = anodised aluminium. Model = grippers. Product type = grabbers. For breaking free rubbish from the ground in outdoor areas. Grabbers have a mechanism that is subject to little wear, as the cable pulls are on the inside. Handle made of anodised tubular aluminium with a plastic handle. Hardened steel claws, opens to approx. 10.5 cm.

See full description
Specifications for Waste Collection Device, Grabber With Steel Claws, Pack Of 2, Overall Length 900mm
  • Product Type
    Grabbers
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Length
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome