Waste Collection Device, Litter Spike, Pack Of 2, Overall Length 980mm

Order Code: ZT2714854S

£71.99 Inc VAT (20%)


Description

Waste collection device, litter spike, pack of 2, overall length 980 mm. Supplied = assembled. Length = 980 mm. Material = anodised aluminium. Model = litter spike. Product type = grabbers. Litter grabber has a screw-on steel spike. Handle made of anodised tubular aluminium with a plastic handle. For soft ground, e.g. lawns and beaches.

See full description
Specifications for Waste Collection Device, Litter Spike, Pack Of 2, Overall Length 980mm
  • Product Type
    Grabbers
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Length
    980mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome