0
1

Mould Release Spray 400ML

Order Code: ZT1036196X

£25.99 Inc VAT (20%)
£30.9916% off

Order by 3pm, get it Tomorrow

Description

With its high performance PTFE based formula, this mould release spray penetrates all parts of the mould to give a clean release. highly economical and resistant to temperatures of up to 270°C, its non silicone dry film can be over-painted and printed over, enabling high speed production.

It is ideal mouldings, extrusions and fibre glass lay up work.

Features and Benefits
• Long lasting PTFE mould release
• Ultra thin non-silicone dry film PTFE release agent
• Dry film does not carry dirt and cause staining
• Particularly suited for high speed production
• Resists oxidation and action of water, steam and all common chemicals
• Can be over-painted or printed
• Highly economical - one pass coating
• Suitable up to 270°C

Typical Applications
• Engineering
• Fabrication
• Plastic moulding

See full description
Specifications for Mould Release Spray 400ML
  • MFR Part No.
    72021
  • Size
    400ml
  • Container Type
    Aerosol
  • Base Material
    PTFE
  • Maximum Operating Temperature
    270°C
  • For Use On
    Plastic
    Rubber
  • Features
    Ensures Trouble Free Start Up
    Enables High Speed Production
    can be Over-painted or Printed On
    Ideal Product for Mouldings, Extrusions and Glass Fiber Lay Up Work
    Highly Economical
    High Performance Ptfe Based Release Agent
    Penetrates to All Parts of the Mould to Give Full Clean Release
    Provides a Non-silicone, Thin Dry Film
  • Product Type
    Mould Release Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome