Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Power Transmission & Flow Control
Fluids & Lubricants
Mould Release Agents
(38)
Brand
(38)
3M
(2)
Ambersil
(20)
Fuchs
(3)
Henkel
(1)
Rocol
(1)
+2 more
Rating
(6)
(6)
Price
£2
£1.6K
£2 - £1.6K
Special Offers
(10)
BulkDiscount
(8)
ClearanceProduct
(1)
ReducedPrice
(1)
Series
(21)
Formula 1/HT
(1)
Formula 5
(1)
Formula 6
(2)
Formula 12
(1)
Pur 400
(3)
+11 more
Base Material
(28)
PTFE
(2)
Solvent
(1)
Non-Silicone
(10)
Silicone
(12)
Synthetic
(3)
For Use On
(42)
MIG welding torches
(1)
Electronic Grade Polymers
(1)
Plastic
(10)
Polymers
(4)
Polyurethane
(1)
+7 more
Size
(33)
200ltr
(2)
25Ltr
(1)
25ltr
(1)
5ltr
(1)
500ml
(2)
+5 more
Features
(61)
360° spray system for all angle use
(2)
can be Over-painted or Printed On
(1)
Ceramic/boron nitride spray
(1)
Characteristic hydrocarbon odour
(1)
Clear, colourless liquid
(2)
+34 more
Maximum Operating Temperature
(26)
270°C
(1)
60°C
(1)
170°C
(2)
180°C
(1)
250°C
(1)
+5 more
Container Type
(30)
Barrel
(2)
Aerosol
(21)
Bottle
(7)
Power Transmission & Flow Control
Fluids & Lubricants
Mould Release Agents
Find Mould Release Agents Products
Sort By
List View
Grid View
Non-silicone Release Agent, 500ML
By
Ambersil
Get it by
Wed, 27th Nov
#BulkDiscount
£8.49
Inc VAT
1
Add To Basket
Pur 400 Silicone Release Agent, For PU
By
Ambersil
Get it by
Fri, 29th Nov
From
£9.49
Inc VAT
View 3 Variants
Formula 5 Non-silicone Release Agent, 400ML
By
Ambersil
Get it by
Fri, 29th Nov
£12.99
Inc VAT
1
Add To Basket
IS60 Clear Mould Protector, 400ML
By
Tygris
Get it by
Wed, 27th Nov
£12.99
Inc VAT
1
Add To Basket
Formula 6 Silicone Release Agent
By
Ambersil
Get it by
Fri, 29th Nov
From
£13.29
Inc VAT
View 2 Variants
Mould Release Spray 400ML
By
Rocol
Get it by
Wed, 27th Nov
£30.99
Inc VAT
1
Add To Basket
Non-silicone Release Agent, Dry Film, 400ML
By
Ambersil
Get it by
Fri, 29th Nov
£15.99
Inc VAT
1
Add To Basket
Formula 7 Non-silicone Release Agent, Heavy Duty, 400ML
By
Ambersil
Get it by
Fri, 29th Nov
#BulkDiscount
£17.39
Inc VAT
1
Add To Basket
Ceramic Release Aerosol, 400ML
By
Tygris
Get it by
Wed, 27th Nov
£29.99
Inc VAT
1
Add To Basket
Formula 14 Non-silicone Release Agent 400ML
By
Ambersil
Get it by
Fri, 29th Nov
£8.19
Inc VAT
1
Add To Basket
Non-silicone Release Agent, Semi-permanent, 400ML
By
Ambersil
Get it by
Fri, 29th Nov
#BulkDiscount
£22.99
Inc VAT
1
Add To Basket
Non-silicone Release Agent, 400ML
By
Ambersil
Get it by
Fri, 29th Nov
#BulkDiscount
£16.99
Inc VAT
1
Add To Basket
Formula 1 Mould Release Agents
By
Ambersil
Get it by
Wed, 27th Nov
From
£19.99
Inc VAT
View 3 Variants
Non-Silicone Release FG 400ml
By
Ambersil
Get it by
Wed, 27th Nov
#ReducedPrice
£9.39
Inc VAT
£9.99
6% off
1
Add To Basket
Mould Release Agent
By
Tygris
Get it by
Thu, 28th Nov
From
£2.99
Inc VAT
Up to 3% off
View 3 Variants
Frekote 770-NC Mould Release Agent 5LTR
By
Henkel
Get it in
17-20
working days
£269.99
Inc VAT
1
Add To Basket
R225 Non Silicone Mould Release Agent 400ML
By
Tygris
Get it by
Thu, 28th Nov
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
Mould Release Agent, 400ml
By
Ambersil
Get it in
9-12
working days
£16.29
each
Inc VAT
12
Add To Basket
Minimum order quantity: 12.
Formula 1 Heavy Duty Silicon Release Agent 25 Litres
By
Ambersil
Currently unavailable
£219.99
Inc VAT
1
Add To Basket
PUR 101 Semi-Rigid Integral Skin PU Release Agent 25 Litres
By
Ambersil
Get it in
14-19
working days
£309.99
Inc VAT
1
Add To Basket
Rom 300 Water Based Release Agent 5 Litres
By
Ambersil
Get it in
14-19
working days
£179.99
Inc VAT
1
Add To Basket
AntiFoam 46 5L
By
Fuchs
Get it in
5-8
working days
£279.99
Inc VAT
£289.99
3% off
1
Add To Basket
AntiFoam WS
By
Fuchs
Get it in
5-8
working days
From
£34.99
Inc VAT
View 2 Variants
09560 Dry Guide Powder 50 GM Cartridge (CASE-10)
By
3M
Get it in
7-10
working days
£239.99
Inc VAT
1
Add To Basket
Parotec Foam Control E2 to Suit KEN5958502K
Get it by
Wed, 27th Nov
£99.99
Inc VAT
1
Add To Basket
Molykote Separator Spray 400ml
Get it by
Wed, 27th Nov
£16.99
Inc VAT
1
Add To Basket
Hydrocarbon Resistant Resin 1402FR
By
3M
Get it by
Mon, 2nd Dec
£409.99
Inc VAT
1
Add To Basket
Adolease Mould Oil 5LTR
Get it in
9-12
working days
£13.29
Inc VAT
1
Add To Basket
Sili Plus K40 Mold Release 480ml
Get it in
9-12
working days
£10.49
Inc VAT
£10.99
4.5% off
1
Add To Basket
Marbocote W301 5L - CTL7329301M
Get it in
9-12
working days
£123.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome