Non-silicone Release Agent, 400ML

Order Code: ZT1036166X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.976%


Description

Formula 11
Minimal transfer, dry film, non-silicone release agent. Provides an ultra thin, dry film, especially effective on 'electronic' grade polymers. Operational up to 120O°C continuous, and intermittent to 210O°C.

Specifications for Non-silicone Release Agent, 400ML
  • MFR Part No.
    31542
  • Size
    400ml
  • Base Material
    Non-Silicone
  • Features
    No surface markings
  • Container Type
    Aerosol
  • Maximum Operating Temperature
    150°C
  • For Use On
    Electronic Grade Polymers
    Polymers
  • Series
    Formula 11
  • Product Type
    Release Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome