Non-silicone Release Agent, Dry Film, 400ML

Order Code: ZT1036183X

£16.99 Inc VAT (20%)


Description

Ten/2
Dry film for polyurethane, epoxy resins and polyesters. Will not stain or mark the moulding. Operational up to 180°C. Size: 400ml spray.

Specifications for Non-silicone Release Agent, Dry Film, 400ML
  • Size
    400ml
  • For Use On
    Thermoplastic
  • Container Type
    Aerosol
  • Maximum Operating Temperature
    180°C
  • MFR Part No.
    31541
  • Base Material
    Non-Silicone
  • Features
    Reduce rejects and increase production
  • Series
    Formula-10
  • Product Type
    Mould Release Agent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome