Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Mould Release Agents
Formula 7 Non-silicone Release Agent, Heavy Duty, 400ML
By Ambersil
Order Code:
ZT1036172X
£17.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.39
0%
5 - 9
£16.69
4%
10 - 19
£16.00
8%
20 +
£15.30
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
17.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/mould-release-agents/formula-7-non-silicone-release-agent-heavy-duty-400ml/p/ZT1036172X
Add to quotation
Schedule an order and save 5%
View all Mould Release Agents
Description
Heavy duty film for the release of plastic and rubber mouldings. Operational up to 170C.
Tags:
#BulkDiscount
Specifications
Technical Information
Safety Information
Specifications for Formula 7 Non-silicone Release Agent, Heavy Duty, 400ML
Container Type
Aerosol
MFR Part No.
31539
Maximum Operating Temperature
170°C
Size
400ml
Features
Non silicone formula
Heavy duty
Doesn't interfere with post moulding treatments
For Use On
Plastic
Rubber
Base Material
Non-Silicone
Product Type
Mould Release Agent
Series
Formula-7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome