Non-Silicone Release FG 400ml

Order Code: ZT5128542S

£9.39 Inc VAT (20%)


Description

Non-Silicone Release FG is a high-performance, food-grade mould release spray designed for use in injection moulding, vacuum forming and similar processes. It provides a wet, non-silicone release film, ideal for producing food-quality packaging. With no buildup in moulds, it improves surface finish and reduces rejects. NSF M1 registered for safety, it withstands temperatures up to +170°C without affecting post-moulding operations like bonding and labelling.

Features and Benefits
• NSF M1 registered
• Effective up to +170°C
• Won't interfere with bonding, labelling, or other operations
• Improves production efficiency

See full description
Specifications for Non-Silicone Release FG 400ml
  • For Use On
    Moulds
  • Maximum Operating Temperature
    170
  • Size
    400ml
  • Base Material
    Non-Silicone
  • MFR Part No.
    32446
  • Product Type
    Mould Release Spray
  • Container Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome