Mould Release Agent, 400ml

Order Code: ZT1334272S

£15.99each Inc VAT (20%)
£191.88 minimum order value

Minimum order quantity: 12.

Description

Excellent release for PVC, Polyurethane elastomers, and other flexible polymers. Ideal for the release of moulded shoe soles.

Features and Benefits:
•A wet film mould release that imparts a gloss finish to moulded parts
•Will not interfere with post moulding operations
•Does not build up in the mould

Typical Applications:
•Food industry
•Textiles industry
•Production
•Foam converting industry
•Printing industry
•Shoe industry

Notes:
•Passes crib source 5, Furniture & Furnishings (Fire Safety) Regulations 1988

See full description
Specifications for Mould Release Agent, 400ml
  • For Use On
    Polyurethane
    PVC
  • Size
    400ml
  • Container Type
    Aerosol
  • Features
    Clear, colourless liquid
    Hydrocarbon odour
    Soluble in solvents, in soluble in water
  • MFR Part No.
    31548
  • Maximum Operating Temperature
    200°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome