0
1

Frekote 770-NC Mould Release Agent 5LTR

Order Code: ZT1036200X

£269.99 Inc VAT (20%)


Description

Frekote® 770-NC mould release agent is a clear, solvent-based, moisture-cured epoxy agent designed specifically for advanced composites and FRP polyester parts. This versatile semi-permanent release agent has high thermal stability, providing high slip where mould geometry issues arise. It can be wiped or sprayed on, creating a high gloss finish with a quick dry time between 5 and 10 minutes.

Features and Benefits
• Versatile release agent
• High gloss finish
• Cures fast
• High slip

Typical Applications
• Composite moulds
• Rotomoulding
• Rubber
• Urethane

Notes
• This product is moisture sensitive - keep container tightly closed when not in use

See full description
Specifications for Frekote 770-NC Mould Release Agent 5LTR
  • For Use On
    Resin
    Thermoplastic
    Rubber
  • Container Type
    Bottle
  • Maximum Operating Temperature
    60°C
  • MFR Part No.
    380979
  • Size
    5ltr
  • Base Material
    Solvent
  • Features
    High Slip
    No Mold Build-Up
    No Contaminating Transfer
    High Gloss Finish
    Low Odor
  • Product Type
    Mould Release Agent
  • Series
    Frekote® 770-NC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome