Antifoam WS1, 20L

Order Code: ZT4792913S

£119.99 Inc VAT (20%)


Description

ANTIFOAM 46 W offers an effective solution against foam and air entrapment. Delivering immediate and long-lasting defoaming and deaerating effects in mineral oil-based, synthetic emulsions, and solutions. Applied in concentrations from 0.001 to 0.01%, it seamlessly integrates into cutting fluids, cleaning solutions, and finishing compounds. This hydrophilic agent contains no hydrophobic methyl siloxanes, ensuring compatibility with aqueous solutions without adverse effects on subsequent processes. With very effective defoaming action, spontaneous and lasting effects, and broad compatibility, ANTIFOAM 46 W is an essential additive for metalworking fluids, guaranteeing efficient performance across various applications.

Features and Benefits
• Very effective defoamer with a spontaneous and lasting effect
• Compatible with all aqueous solutions and emulsions
• Does not negatively affect cleaning, painting, or electroplating processes

See full description
Specifications for Antifoam WS1, 20L
  • Base Material
    Synthetic
  • Size
    20L
  • MFR Part No.
    600649760
  • For Use On
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome