Formula 14 Non-silicone Release Agent 400ML

Order Code: ZT1036187X

£8.19 Inc VAT (20%)


Description

Non-silicone release agent specifically developed for the release of thermoplastics: LDPE, HDPE, PP, PVC, PS, POM, PA.

Features and Benefits:
•Excellent release properties in a durable film
•Multiple releases per application can be achieved giving improved economy in use

Typical Applications:
•Release of thermoplastics

See full description
Specifications for Formula 14 Non-silicone Release Agent 400ML
  • Size
    400ml
  • Maximum Operating Temperature
    200°C
  • Base Material
    Non-Silicone
  • For Use On
    Thermoplastic
  • MFR Part No.
    30226
  • Container Type
    Aerosol
  • Product Type
    Release Agent
  • Series
    Formula 14 N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome