PUR 101 Semi-Rigid Integral Skin PU Release Agent 25 Litres

Order Code: ZT3448299S

£309.99 Inc VAT (20%)


Description

PUR 101 is a specialised mould release agent suitable for injection moulding of polyurethanes.

Features and Benefits
• Fast to evaporate for maintained production
• Has minimal build-up to avoid cleaning
• Won't transfer to the moulding tool to prevent cross contamination

Typical Applications
• Polymer processing
• Semi-rigid and integral skin polurethane moulds

Standards
• ISO 9001
• ISO 14001

See full description
Specifications for PUR 101 Semi-Rigid Integral Skin PU Release Agent 25 Litres
  • Size
    25L
  • Maximum Operating Temperature
    150°C
  • MFR Part No.
    1031124
  • Container Type
    Bottle
  • Base Material
    Silicone
  • Product Type
    Mould Release Agent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome