Pur 400 Silicone Release Agent, For PU


£9.99 Inc VAT (20%)

See 2 Product Variants
£9.99

Description

The Pur 400 range from Ambersil is silicone release agent that has been specifically formulated to provide a fine release film. Ideal for use with integral skin and elastomeric polyurethanes.

Features and Benefits
• Provides a high quality, high gloss, even finish
• Low odour formula
• Fine spray pattern for excellent coverage and no build up on mould surface
• Suitable for use on low temperature mouldings

Typical Applications
• Injection moulding and other forming processes
• Decorative work, such as painting and plating

Feature Attributes

Maximum Operating Temperature:
200 °C
Base Material:
Silicone
For Use On:
Polymers
Features:
Low solvent odour,Fine spray pattern,High-gloss, even finish,No build-up on mould surface,Suitable for low temperature moulding,No steaks on moulded components
Series:
Pur 400
Product Type:
Release Agent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome