R225 Non Silicone Mould Release Agent 400ML

Order Code: ZT1268732X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

A non-silicone release agent for use in the Plastic Moulding industry, where further finishing processes are to be carried out. With a non-chlorinated, solvent-free vegetable oil base, it is stable up to a temperature of 200°C. Conventional detergents easily remove any residue of this benign, non-toxic agent, allowing for further product finishing.

See full description
Specifications for R225 Non Silicone Mould Release Agent 400ML
  • MFR Part No.
    R225
  • Size
    400ml
  • Maximum Operating Temperature
    200°C
  • Container Type
    Aerosol
  • For Use On
    Plastic
  • Features
    Non Silicone
  • Product Type
    Mould Release Agent
  • Series
    R225
  • Base Material
    Non-Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome