0
1

Ceramic Release Aerosol, 400ML

Order Code: ZT1268816X

£29.99 Inc VAT (20%)


Description

IS35 is a ceramic/boron nitride aerosol which acts as a strong lubricant on dies and moulds used in aluminium extrusion processes. It offers a dry film coating which protects from weld spatter on welding torches, jigs and fixtures.

Features and Benefits:
•Dry protective coating protects from welding spatter reducing downtime costs
•A Physical barrier which protects surfaces from heat
•Safe for use on metal components cables and sensors, keeping the operator safe
•Excellent adhesion with application only required a couple of times a day reducing downtime
•Silicone free so compatible with post finishing processes
•Easy to apply reducing wastage
•High temperature resin for resistance to welding temperatures

Typical Applications
• Metalworking
• Welding

See full description
Specifications for Ceramic Release Aerosol, 400ML
  • MFR Part No.
    IS35
  • For Use On
    MIG welding torches
  • Features
    Ceramic/boron nitride spray
  • Container Type
    Aerosol
  • Size
    400ml
  • Base Material
    Non-Silicone
  • Product Type
    Ceramic Release Agent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome