Rom 300 Water Based Release Agent 5 Litres

Order Code: ZT3448341S

£179.99 Inc VAT (20%)


Description

ROM 300 is a water-based semi-permanent mould release agent designed for use in a wide range of moulding applications. Formulated for application to a pre-heated mould surface, ROM 300 will allow for multiple mould releases before reapplication is required.

Features and Benefits
• Suitable for heated mould application between 60°C to 204°C
• Low odour for operator comfort
• Fast curing times for maintained productivity
• Low mould residue build-up to avoid frequent cleaning
• Non-flammable formula for safe handling and storage
• Formulated to offer a reduced environmental impact

Typical Applications
• Polymer processing
• Rotational moulding

Standards
• ISO 14001
• ISO 9001

See full description
Specifications for Rom 300 Water Based Release Agent 5 Litres
  • Product Type
    Mould Release Agent
  • Size
    5L
  • Container Type
    Bottle
  • MFR Part No.
    1031121
  • Maximum Operating Temperature
    100°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome