Formula 6 Silicone Release Agent


Select
£13.29 Inc VAT (20%)


See all variants from £13.29

Description

Formula 6 Silicone Release Agent is a general purpose release agent for all thermoplastics and many types of rubber. It helps ensure accurate mould detailing and improved surface finishing whilst also being suitable for use as an anti-stick agent in the textile, printing and shoe industries.

Features and Benefits
• Highly versatile ensures accurate mould detail and improving surface finish
• Resists building up in the mould
• Can be used as an anti-sticking agent in the textile, printing and shoe industries
• Improves surface finish, minimises imperfections
• Good maximum operating temperature up to +200°C

Typical Applications
• Textile industry
• Foam converting industry
• Printing industry
• Shoe industries

Feature Attributes

Features:
360° spray system for all angle use
Maximum Operating Temperature:
200 °C
Base Material:
Silicone
For Use On:
Thermoplastic,Rubber
Series:
Formula 6
Product Type:
Medium-Duty Release Agent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome