Non-silicone Release Agent, 500ML

Order Code: ZT1033798P

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Ambersil 500ml Non-Silicone Mould Release Agent offers exceptional release performance for thermoplastics and rubber under heavy-duty applications. With a high-temperature tolerance up to 170°C, this clear, colourless agent ensures precision and consistency while remaining non-silicone, making it ideal for sensitive moulding processes. Its flammable formulation delivers rapid application and effective coverage for professional results.

Features and Benefits
• Non-silicone formula for where silicone contamination must be avoided
• Handles demanding moulding tasks with ease
• Suitable for thermoplastics and rubber parts
• Operational up to 170°C for versatile use
• Leaves no residue, ensuring a flawless finish
• 0.7 g/sec discharge rate for quick and uniform application
• Easy to integrate into existing processes

See full description
Specifications for Non-silicone Release Agent, 500ML
  • For Use On
    Plastic
    Rubber
  • Base Material
    Non-Silicone
  • Features
    Clear, colourless liquid
    Characteristic hydrocarbon odour
  • MFR Part No.
    31971
  • Maximum Operating Temperature
    170°C
  • Size
    500ml
  • Product Type
    Release Agent
  • Container Type
    Aerosol
  • Series
    No Sil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome