Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Mould Release Agents
Formula 5 Non-silicone Release Agent, 400ML
By Ambersil
1 Review
Order Code:
ZT1036165X
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/mould-release-agents/formula-5-non-silicone-release-agent-400ml/p/ZT1036165X
Add to quotation
Schedule an order and save 5%
View all Mould Release Agents
Description
Dry film for release of fine detail plastic and rubber mouldings. Operational up to 150C.
Specifications
Technical Information
Safety Information
Specifications for Formula 5 Non-silicone Release Agent, 400ML
Size
400ml
Maximum Operating Temperature
150°C
For Use On
Thermoplastic
Silicone Rubber
Features
Multiple release
No surface markings
Base Material
Non-Silicone
Container Type
Aerosol
MFR Part No.
31540
Series
Formula 5
Product Type
Mould Release Agent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome