0
1

Non-silicone Release Agent, Semi-permanent, 400ML

Order Code: ZT1036192X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

Formulated to release a wide variety of synthetic rubbers and many thermoplastics, such as polypropylene and polyethylene. Forms a thin, inert and thermally stable coating, from which multiple releases can be expected. Fast cure time. Moulding can commence 5–10mins after application. Performance can be enhanced by re-coating once a few releases have been made. Very low mould build up. No film transfer to moulded parts. Operational to 250°C.

See full description
Specifications for Non-silicone Release Agent, Semi-permanent, 400ML
  • Maximum Operating Temperature
    250°C
  • Base Material
    Non-Silicone
  • Features
    Reduced reject rates
    No contaminating transfer
    Fast curing
    Easier release
  • Size
    400ml
  • MFR Part No.
    31544
  • Container Type
    Aerosol
  • For Use On
    Rubber
    Thermoplastic
  • Series
    Formula 12
  • Product Type
    Semi-Permanent Release Agent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome