0
1

15L Plastic Mop Bucket Yellow

Order Code: ZT1030127X

£6.99each Inc VAT (20%)
£83.88 minimum order value
£7.9912.5% off
QuantityPriceDiscount
1 - 19£6.990%
20 - 49£6.714%
50 +£6.438%

Minimum order quantity: 12.
Currently unavailable

Description

All plastic design. I-beam handle design for maximum strength with reduced weight. Removable lid with integral perforated drainer.
Capacity: 15ltr.

Specifications for 15L Plastic Mop Bucket Yellow
  • Shape
    Oval
  • Colour
    Yellow
  • Material
    Plastic
  • Capacity
    15L
  • MFR Part No.
    MB.07/Y
  • Opening Type
    Half Open
  • Wheels
    No
  • Application
    Mop Bucket
  • Wringer
    Yes
  • Handle
    Yes
  • Product Type
    Mop Bucket
  • Series
    Socket Mop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome