AQUVAVIZ PRESS Cleaning Trolley, LxWxH 620 X 400 X 920mm, 1 X 17 L Bucket, 2 X 6 L Buckets

Order Code: ZT2688143S

£799.99 Inc VAT (20%)


Description

AQUVAVIZ PRESS cleaning trolley, LxWxH 620 x 400 x 920 mm, 1 x 17 l bucket, 2 x 6 l buckets. Supplied = partially assembled. Height = 920 mm. Colour = grey. Number of buckets = 17 l. Length = 620 mm. Width = 400 mm. Product type = cleaning trolleys. Cleaning unit with 1 x 17 l bucket with vertical press. Disposal unit with frame for 70 l sack. Including a 70 l nylon disposal sack, blue. Flexible manoeuvrability in confined spaces. Work locations: small areas such as doctors' practices, shops. The compact AQUVAVIZ cleaning trolley is the versatile and particularly manoeuvrable system for maintenance cleaning and waste disposal.

See full description
Specifications for AQUVAVIZ PRESS Cleaning Trolley, LxWxH 620 X 400 X 920mm, 1 X 17 L Bucket, 2 X 6 L Buckets
  • Colour
    Grey
  • Product Type
    Cleaning Trolleys
  • No. of Buckets
    1
  • Supplied
    Partially Assembled
  • Height
    920mm
  • Length
    620mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome