Blue Graduated Bucket with Pouring Lip 10L

Order Code: ZT4867709S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Make cleaning easier with this blue polyethylene bucket from Jantex. With a generous 10-litre capacity, the bucket can handle larger cleaning areas, reducing the need for frequent refills. A wide pouring lip makes sure that the contents do not spill when being poured, helping to reduce spillages which can cause health and safety risks. Its bright blue colour allows the bucket to be used in a colour-coded cleaning system, helping to reduce the risk of cross contamination at your business. For convenience, this Jantex bucket also has graduated litres for accurate measuring and comes fitted with a sturdy handle for easy handling.

See full description
Specifications for Blue Graduated Bucket with Pouring Lip 10L
  • Capacity
    10L
  • Colour
    Blue
  • Product Type
    Bucket
  • Application
    Cleaning
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome