Blue Oval Plastic Mop Bucket/Wring Cone

Blue Oval Plastic Mop Bucket/Wring Cone

Order Code: ZT1194490XCopy

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

All plastic design. I-beam handle design for maximum strength with reduced weight. Removable lid with integral perforated drainer.
Capacity: 12ltr.

Specifications for Blue Oval Plastic Mop Bucket/Wring Cone
  • Shape
    Oval
  • Colour
    Blues
  • Opening Type
    Half Open
  • Wringer
    Yes
  • Application
    Mop Bucket
  • Material
    Plastic
  • Product Type
    Mop Buckets
  • Series
    Socket Mop
  • Capacity
    15L