Cleaning Trolley Set, LxWxH 750 X 650 X 1220mm, Chrome Plated, Wide Wipe Mop Set

Order Code: ZT2739413S

£999.99 Inc VAT (20%)


Description

Cleaning trolley set, LxWxH 750 x 650 x 1220 mm, chrome plated, wide wipe mop set. Supplied = partially assembled. Frame material = tubular steel. Height = 1220 mm. Colour = chrome plated. Number of buckets = 2x6, 2x15 l. Length = 750 mm. Width = 650 mm. Model = wide wipe mop set. Collection containers = 1 wire basket. Product type = cleaning trolley sets. Swivel castors and bumper discs. Including: mop wringer, folding holder and mops (pack of 10) Cleaning trolley with holding frame for 120 litre waste sack, wire basket with 2 x 6 litre buckets and 2 x 15 litre buckets with mop wringer, clip flip handle holder. Waste sacks available separately.

See full description
Specifications for Cleaning Trolley Set, LxWxH 750 X 650 X 1220mm, Chrome Plated, Wide Wipe Mop Set
  • Product Type
    Cleaning Trolley Sets
  • Colour
    Chrome Plated
  • Frame Material
    Tubular Steel
  • Height
    1220mm
  • No. of Buckets
    2x6, 2x15 L
  • Supplied
    Partially Assembled
  • Width
    650mm
  • Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome