CombiX Cleaning Trolley, 2 X 25 L Bucket, With Push Bar And Mop Wringer

Order Code: ZT2689840S

£299.99 Inc VAT (20%)


Description

CombiX cleaning trolley, 2 x 25 l bucket, with push bar and mop wringer. Supplied = partially assembled. Cleaning trolley set = push handle, mop wringer. Frame material = plastic. Height = 1010 mm. Colour = grey. Number of buckets = 2x25 l. Length = 750 mm. Width = 580 mm. Product type = cleaning trolleys. Attractive design. 2 x 25 l colour coded buckets. Mop tray at the side. Mobile double bucket unit in professional quality, designed for practical requirements, with high quality workmanship, sturdy mop wringer and rubber lined swivel castors. Includes: 2 x 25 l bucket with handle in red and blue Plastic wheeled base with push bar Double jaw mop wringer

See full description
Specifications for CombiX Cleaning Trolley, 2 X 25 L Bucket, With Push Bar And Mop Wringer
  • Colour
    Grey
  • Product Type
    Cleaning Trolleys
  • Supplied
    Partially Assembled
  • Height
    1010mm
  • No. of Buckets
    2x25 L
  • Frame Material
    Plastic
  • Length
    750mm
  • Width
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome