CombiX PRO cleaning trolley, 1 x 18 l bucket, 1 x 25 l bucket, with mop wringer. Supplied = partially assembled. Cleaning trolley set = mop wringer, push handle. Frame material = plastic. Height = 1010 mm. Colour = grey. Number of buckets = 1x18, 1x25, 4x6 l. Length = 950 mm. Width = 830 mm. Product type = cleaning trolleys. Attractive design. Holder for rubbish sack. Includes 4 x 6 l buckets. Cleaning trolley in professional quality, designed for practical requirements, with high quality workmanship, sturdy mop wringer and rubber lined swivel castors. Includes: 25 l bucket with red handle 18 l bucket with blue handle 4 x 6 l buckets with handle in red/blue Holder for rubbish/laundry sack Plastic wheeled base with push bar and double jaw mop wringer