CombiX XL Cleaning Trolley, 1 X 18 L Bucket, 1 X 25 L Bucket, With Mop Wringer

Order Code: ZT2689755S

£399.99 Inc VAT (20%)


Description

CombiX XL cleaning trolley, 1 x 18 l bucket, 1 x 25 l bucket, with mop wringer. Supplied = partially assembled. Cleaning trolley set = push handle, mop wringer. Frame material = plastic. Height = 1010 mm. Colour = grey. Number of buckets = 1x25, 1x18, 2x6 l. Length = 950 mm. Width = 770 mm. Product type = cleaning trolleys. Attractive design. Holder for rubbish sack. Mop tray at the side. Cleaning trolley in professional quality, designed for practical requirements, with high quality workmanship, sturdy mop wringer and rubber lined swivel castors. Includes: 25 l bucket with red handle 18 l bucket with blue handle 2 x 6 l bucket with handle in red/blue Holder for rubbish/laundry sack Plastic wheeled base with push bar and double jaw mop wringer

See full description
Specifications for CombiX XL Cleaning Trolley, 1 X 18 L Bucket, 1 X 25 L Bucket, With Mop Wringer
  • Colour
    Grey
  • Product Type
    Cleaning Trolleys
  • Supplied
    Partially Assembled
  • Frame Material
    Plastic
  • Height
    1010mm
  • No. of Buckets
    1x25, 1x18, 2x6 L
  • Length
    950mm
  • Width
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome