Double Bucket 18L - FG262888GRAY

Order Code: ZT3483311S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The Rubbermaid Commercial Double Pail Plastic Bucket makes using a sponge mop simple. One side holds cleaning solution, while the other side holds clean rinse water. Made of durable plastic, this 19-quart Rubbermaid bucket will be a long-lasting solution to your mopping needs. This small bucket also includes a built-in bail handle.

See full description
Specifications for Double Bucket 18L - FG262888GRAY
  • Material
    Plastic
  • Colour
    Grey
  • Product Type
    Double Bucket
  • Capacity
    18L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome