EQUIPE Cleaning Trolley, LxWxH 1510 X 560 X 1120mm, Detachable Disposal Unit

Order Code: ZT2688136S

£2,999.99 Inc VAT (20%)


Description

EQUIPE cleaning trolley, LxWxH 1510 x 560 x 1120 mm, detachable disposal unit. Supplied = assembled. Cleaning trolley set = mop wringer, utensil container. Frame material = plastic, tubular steel. Height = 1140 mm. Colour = grey. Number of buckets = 17, 8 l. Length = 620 mm. Width = 1410 mm. Product type = cleaning trolleys. Cleaning unit with 2 colour coded 17 l buckets with vertical press. Folding disposal unit (70 l) for uncomplicated reduction of storage space. 3 x 8 l buckets for cleaning surfaces, in red/blue/yellow. Press with soft point (press automatically wrings cover out at the point of maximum pressure) Work locations: hospital/nursing home, large sites (airport, exhibition centres) , office/administration, school/kindergarten. EQUIPE ADVANCE cleaning trolleys for properties with medium to heavy dirt accumulation, and frequent foot traffic. The integrated SPRINT floor wiping system makes it ideal for wet cleaning using the two-bucket method.

See full description
Specifications for EQUIPE Cleaning Trolley, LxWxH 1510 X 560 X 1120mm, Detachable Disposal Unit
  • Product Type
    Cleaning Trolleys
  • Colour
    Grey
  • No. of Buckets
    1 x 17L, 1 x 6L
  • Height
    1140mm
  • Frame Material
    Plastic, Tubular Steel
  • Supplied
    Assembled
  • Length
    620mm
  • Width
    1410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome