Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Buckets & Wringers
Galvanised Bucket 12L
By Spontex
Order Code:
ZT1718123S
£11.39
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-buckets-and-wringers/galvanised-bucket-12l/p/ZT1718123S
Add to quotation
Schedule an order and save 5%
View all Mop Buckets & Wringers
Description
Not available.
Specifications
Specifications for Galvanised Bucket 12L
Capacity
12L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome