Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Buckets & Wringers
Heavy Duty Plastic Bucket White 12L
By Jantex
Order Code:
ZT4879605S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-buckets-and-wringers/heavy-duty-plastic-bucket-white-12l/p/ZT4879605S
Add to quotation
View all Mop Buckets & Wringers
Description
12 litre plastic heavy duty graduated bucket with pouring lip and wire handle with moulded grip.
Specifications
Specifications for Heavy Duty Plastic Bucket White 12L
Colour
White
Material
Plastic
Product Type
Bucket
Capacity
12L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome