Oblong Buckets 9L


£7.99 Inc VAT (20%)
Up to 3.5% off

See 4 Product Variants
£7.99

Description

JanSan Oblong Bucket 9 Litre has a white strip handle that makes lifting much easier and the whole unit is manufactured from plastic.
Features and Benefits: - Given its oblong shape the green bucket is designed with window cleaning in mind but its portability means it can be adapted for a number of different cleaning tasks. - JanSan Oblong Bucket 9 Litre holds 9 litters and is made of non-toxic polypropylene-copo. - Ideal for tools that are too large for ordinary round buckets. - If you want to establish a colour coded hygiene system then be sure to see our full range of Window Cleaning Buckets in red, green, and blue.
Specifications: - Height: 24 cm - Width: 38 cm - Length: 24 cm

Feature Attributes

Size:
9 Litre
Product Type:
Window Cleaning Buckets
Height:
24 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome