Plastic Mop Bucket with Wringer 15L Blue 102946BU

Order Code: ZT1544031S

£15.99 Inc VAT (20%)


Description

Constructed of robust polypropylene, this mop bucket is strong enough for frequent use when mopping and cleaning. It features a plastic sieve-style wringer for wrenching used water out of your mop, with a channel to carry excess water away to prevent drips. On the side of the bucket, a clear anti-slip warning sign is printed. This pack contains one 15 litre mop bucket with wringer in blue, for colour coordinated cleaning.
Polypropylene mop bucket and wringer
Single bucket with no divider
Wringer with anti-drip channel
Slip caution sign printed on side
Strong polypropylene construction for durability
15 litre bucket capacity
Colour: Blue

See full description
Specifications for Plastic Mop Bucket with Wringer 15L Blue 102946BU
  • MFR Part No.
    CNT00660
  • Weight
    0.732kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome