POLY III Cleaning Trolley, 2 X 15 L Buckets, 4 X 4 L Buckets, With Lockable Doors

Order Code: ZT2692422S

£1,099.99 Inc VAT (20%)


Description

POLY III cleaning trolley, 2 x 15 l buckets, 4 x 4 l buckets, with lockable doors. Supplied = assembled. Cleaning trolley set = mop wringer, waste sack holder. Frame material = plastic. Height = 1140 mm. Colour = grey. Number of buckets = 2x15, 4x4 l. Length = 1330 mm. Width = 680 mm. Product type = cleaning trolleys. Environmentally friendly product 100% recyclable. Trendy design - ergonomic, lightweight and easy to handle. Intelligent locking system: just one universal key. Hygienic - smooth and rounded surfaces - easy to clean. Included in delivery: 2 x 15 l buckets with mop wringer, 4 x 4 l buckets, 120 l holding frame for waste sack (waste sack cover available separately) , two lockable doors for the centre compartments.

See full description
Specifications for POLY III Cleaning Trolley, 2 X 15 L Buckets, 4 X 4 L Buckets, With Lockable Doors
  • Colour
    Grey
  • Product Type
    Cleaning Trolleys
  • Frame Material
    Plastic
  • Supplied
    Assembled
  • Height
    1140mm
  • No. of Buckets
    2x15, 4x4 L
  • Length
    1330mm
  • Width
    680mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome