Professional Cleaning Set - With Single Mobile Bucket

Order Code: ZT2742323S

£439.99 Inc VAT (20%)


Description

Professional cleaning set, with single mobile bucket, 30 l, folding holder with 2-part chrome handle. Supplied = assembled. Cleaning trolley set = pocket wide mop holder (400 mm) and handle, 5 multi microfibre mops (400 mm) , mop wringer, 2 microfibre cloths, window washer/window wiper. Frame material = plastic. Height = 780 mm. Colour = blue. Number of buckets = 1x30 l. Length = 430 mm. Width = 400 mm. Wheel diameter = 80 mm. Model = wide wipe mop set. Product type = single mobile bucket sets. Basic professional cleaning set with a professional mop wringer. Consisting of - 30 litre, plastic single mobile bucket - Durable mop wringer - Holder for wide wipe mops with pockets incl. handle for 400 mm wide mops - 5 multi-microfibre mops, 400 mm wide - 2 microfibre cloths - Window washer and wiper made of stainless steel, with covering, 350 mm wide Comprising: 30 l single mobile bucket (blue) , folding holder 400 mm with 2-part chrome handle, 5 pcs. microfibre mops in white, combination window washer and wiper, 2 microfibre cloths.

See full description
Specifications for Professional Cleaning Set - With Single Mobile Bucket
  • Colour
    Blue
  • Product Type
    Single Mobile Bucket Sets
  • Supplied
    Assembled
  • Wheel Diameter
    80mm
  • Frame Material
    Plastic
  • Height
    780mm
  • No. of Buckets
    1x30 L
  • Width
    400mm
  • Length
    430mm