PuriX Service Trolley, With A 4 Bucket System, Mop Wringer, Waste Separation, Rubber Lined Wheels

Order Code: ZT2689731S

£629.99 Inc VAT (20%)


Description

PuriX service trolley, with a 4 bucket system, mop wringer, waste separation, rubber lined wheels. Supplied = partially assembled. Cleaning trolley set = mop wringer, push handle. Frame material = plastic. Height = 970 mm. Colour = grey. Number of buckets = 2x17, 4x4 l. Length = 1280 mm. Width = 600 mm. Product type = cleaning trolleys. Rubber lined metal swivel castors at the front. Large, rubber lined wheels at the rear. Ergonomically shaped push bar. Easy to fold together to save space. Mop buckets in different colours, 4 and 17 l. Shelf with handle holder for mop, broom or MEDUSA battery powered sweeping machine. Large storage tray. 120 litre laundry/rubbish sack. The service trolley in professional quality consists of two sturdy plastic base panels, whereby the rear shelf can be removed when necessary. The stable metal swivel castors and the large, rubber lined rear wheels meet the requirements for daily, heavy duty use. The lid above the laundry/rubbish sack is convenient to operate using the ergonomically shaped push bar. A mop or broom can be securely fixed in the integrated holder. A separate bracket has been integrated into the front for the warning sign. The service trolley is supplied complete with four buckets, a mop tray at the side, a large 120 l laundry/rubbish sack and a double jaw mop wringer as standard. A MEDUSA battery powered sweeping machine can be taken along with the trolley.

See full description
Specifications for PuriX Service Trolley, With A 4 Bucket System, Mop Wringer, Waste Separation, Rubber Lined Wheels
  • Colour
    Grey
  • Product Type
    Cleaning Trolleys
  • Height
    970mm
  • Frame Material
    Plastic
  • Supplied
    Partially Assembled
  • No. of Buckets
    2x17, 4x4 L
  • Width
    600mm
  • Length
    1280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome