Rectangular Compact Bucket 10L - Yellow

Order Code: ZT5349425S

£17.99 Inc VAT (20%)


Description

Ettore's rectangular compact super bucket is a heavy duty and multi-purpose water bucket with a sturdy handle for convenience transportation. It is designed to fit most window cleaning tools and more. It easily fits a 14 inch squeegee and window washer.

Super Compact Bucket Details:
3 gallon capacity; excellent for washing windows, floors, cars, and much more
Compact size with ergonomic grip handle for easy transportation and storage
Accommodates squeegees and washers up to 14 inch length
Highly visible to avoid unnecessary accidents; lid sold separately
Weight: 1.29 lbs
Measures: 10.25 D x 17.50W x 7.25 H inches

See full description
Specifications for Rectangular Compact Bucket 10L - Yellow
  • Colour
    Yellow
  • Product Type
    Compact Bucket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome