Rectangular Super Bucket 25L - Yellow

Order Code: ZT5349436S

£36.99 Inc VAT (20%)

Currently unavailable

Description

Ettore's Rectangular Super Bucket is a heavy duty and multi-purpose water bucket with a sturdy handle for convenience transportation. It is designed to fit most window cleaning tools and more. It easily fits an 18 inch squeegee or washer.

Super Bucket Details:
6 gallon capacity; excellent for washing windows, floors, cars, and much more
Compact size for easy transportation and storage; ergonomic grip handle
Accommodates squeegees and washers up to 18 inch length
Highly visible to avoid unnecessary accidents
Weight: 3.50 lbs
Measures: 11.75 D x 21.75 W x 10.50 H inches

See full description
Specifications for Rectangular Super Bucket 25L - Yellow
  • Application
    Floors
    Window cleaning
  • Capacity
    25L
  • Product Type
    Water Bucket
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome