Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Buckets & Wringers
Round Bucket - 10L - Red
By Blueleaf
Order Code:
ZT2528078S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-buckets-and-wringers/round-bucket-10l-red/p/ZT2528078S
Add to quotation
View all Mop Buckets & Wringers
Description
Round Bucket - 10 ltr - Red
Tags:
#BulkDiscount
Specifications
Specifications for Round Bucket - 10L - Red
Capacity
10L
Colour
Red
Shape
Round
Product Type
Bucket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome