Stainless Steel Cleaning Trolley - 2 X 10 L Buckets

Order Code: ZT2742213S

£1,699.99 Inc VAT (20%)


Description

Stainless steel cleaning trolley, 2 x 10 l buckets, 2 x 15 l buckets with mop wringer, plastic castors. Supplied = partially assembled. Cleaning trolley set = waste sack holder, mop wringer. Frame material = stainless steel. Height = 1100 mm. Number of buckets = 2x10, 2x15 l. Length = 690 mm. Width = 1100 mm. Product type = cleaning trolleys. High quality swivel castors with corner protectors to protect furniture. Hygienic model - suitable for HACCP. Satisfies high standards of hygiene and can be used for commercial areas, offices, public buildings and industrial areas as well as for cleaning sensitive areas such as hospitals, laboratories, care facilities, swimming pools and sanitary facilities. Stainless steel wheeled base with holding frame for a waste sack, three large plastic trays, 2 x 10 l bucket (red and blue) , 2 x 15 l bucket with mop wringer, high quality plastic castors.

See full description
Specifications for Stainless Steel Cleaning Trolley - 2 X 10 L Buckets
  • Product Type
    Cleaning Trolleys
  • No. of Buckets
    2x10, 2x15 L
  • Height
    1100mm
  • Supplied
    Partially Assembled
  • Frame Material
    Stainless Steel
  • Length
    690mm
  • Width
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome