Stainless Steel Cleaning Trolley Set, Set With 2 X 10 L Buckets, 2 X 15 L Buckets, Plastic Castors

Order Code: ZT2742290S

£1,999.99 Inc VAT (20%)


Description

Stainless steel cleaning trolley set, set with 2 x 10 l buckets, 2 x 15 l buckets, plastic castors. Supplied = assembled. Cleaning trolley set = waste sack holder. Frame material = stainless steel. Height = 1100 mm. Number of buckets = 2x10, 2x15 l. Length = 690 mm. Width = 1100 mm. Product type = cleaning trolley sets. Includes mop wringer, wide mop holder with handle and 10 microfibre mops, 400 mm. High quality swivel castors with corner protectors to protect furniture. Hygienic model - suitable for HACCP. Not only do they meet strict hygiene standards and are suitable for use in commercial areas, offices, public facilities and industrial areas, but they can also be used for cleaning sensitive areas such as hospitals, laboratories, care facilities, swimming pools and sanitary facilities. Stainless steel wheeled base with holding frame for a waste sack, three large plastic trays, 2 x 10 l bucket (red and blue) , 2 x 15 l bucket with mop wringer, high quality plastic castors, wide wipe mop holder with handle and 10 pcs. microfibre mops, 400 mm wide.

See full description
Specifications for Stainless Steel Cleaning Trolley Set, Set With 2 X 10 L Buckets, 2 X 15 L Buckets, Plastic Castors
  • Product Type
    Cleaning Trolley Sets
  • No. of Buckets
    2x10, 2x15 L
  • Frame Material
    Stainless Steel
  • Supplied
    Assembled
  • Height
    1100mm
  • Width
    1100mm
  • Length
    690mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome