Stainless Steel Cleaning Trolley Set - Set With 2 X 25 L Bucket With Mop Wringer

Order Code: ZT2742278S

£819.99 Inc VAT (20%)


Description

Stainless steel cleaning trolley set, set with 2 x 25 l bucket with mop wringer, metal castors and mop. Supplied = assembled. Frame material = stainless steel. Height = 900 mm. Number of buckets = 2x25 l. Length = 410 mm. Width = 770 mm. Product type = double mobile bucket sets. Includes mop wringer, wide mop holder with handle and 10 microfibre mops, 400 mm. High quality swivel castors with corner protectors to protect furniture. Hygienic model - suitable for HACCP. Not only do they meet strict hygiene standards and are suitable for use in commercial areas, offices, public facilities and industrial areas, but they can also be used for cleaning sensitive areas such as hospitals, laboratories, care facilities, swimming pools and sanitary facilities. 2 x 25 l bucket (red and blue) with plastic mop wringer with metal castors, wide wipe mop holder with handle and 10 pcs. microfibre mops, 400 mm wide.

See full description
Specifications for Stainless Steel Cleaning Trolley Set - Set With 2 X 25 L Bucket With Mop Wringer
  • Product Type
    Double Mobile Bucket Sets
  • Supplied
    Assembled
  • Height
    900mm
  • Frame Material
    Stainless Steel
  • No. of Buckets
    2x25 L
  • Width
    770mm
  • Length
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome