Stainless Steel Cleaning Trolley, With 2 X 10 L Buckets, 1 X 6 L Bucket, Plastic Castors

Order Code: ZT2742188S

£1,599.99 Inc VAT (20%)


Description

Stainless steel cleaning trolley, with 2 x 10 l buckets, 1 x 6 l bucket, plastic castors. Supplied = partially assembled. Cleaning trolley set = waste sack holder. Frame material = stainless steel. Height = 1520 mm. Number of buckets = 1x6, 2x10 l. Length = 560 mm. Width = 770 mm. Product type = cleaning trolleys. High quality swivel castors with corner protectors to protect furniture. Hygienic model - suitable for HACCP. Satisfies high standards of hygiene and can be used for commercial areas, offices, public buildings and industrial areas as well as for cleaning sensitive areas such as hospitals, laboratories, care facilities, swimming pools and sanitary facilities. Stainless steel wheeled base with holding frame for a waste sack, four large plastic trays, 2 x 10 l bucket (red and blue) , 1 x 6 l bucket (red) , high quality plastic castors.

See full description
Specifications for Stainless Steel Cleaning Trolley, With 2 X 10 L Buckets, 1 X 6 L Bucket, Plastic Castors
  • Product Type
    Cleaning Trolleys
  • Frame Material
    Stainless Steel
  • No. of Buckets
    1x6, 2x10 L
  • Height
    1520mm
  • Supplied
    Partially Assembled
  • Length
    560mm
  • Width
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome