Steel Bucket, Leak-proof, Capacity 11 L, With Hoop Iron Base, Height 325mm

Order Code: ZT2687496S

£89.99 Inc VAT (20%)


Description

Steel bucket, leak-proof, capacity 11 l, with hoop iron base, height 325 mm. Supplied = assembled. Height = 325 mm. Width = 295 mm. Material = sheet steel, hot-dip galvanised. Colour = hot dip galvanised. Weight = 1.72 kg. Capacity = 11 l. Material properties = flame retardant. Product type = buckets. Diameter = 295 mm. Leak-proof. Non flammable in accordance with DIN 4102 Material class A1 and EN 13501-1. Robust and durable. Hot dip galvanised in accordance with EN ISO 1461.

See full description
Specifications for Steel Bucket, Leak-proof, Capacity 11 L, With Hoop Iron Base, Height 325mm
  • Product Type
    Buckets
  • Capacity
    11L
  • Colour
    Hot Dip Galvanised
  • Material
    Sheet Steel, Hot-Dip Galvanised
  • Supplied
    Assembled
  • Material Properties
    Flame Retardant
  • Height
    325mm
  • Diameter
    295mm
  • Width
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome