Steel Bucket, Leak-proof, Capacity 20 L, With Hoop Iron Base, Height 350mm

Order Code: ZT2687669S

£129.99 Inc VAT (20%)


Description

Steel bucket, leak-proof, capacity 20 l, with hoop iron base, height 350 mm. Supplied = assembled. Height = 350 mm. Width = 360 mm. Material = sheet steel, hot-dip galvanised. Colour = hot dip galvanised. Weight = 2.34 kg. Capacity = 20 l. Material properties = flame retardant. Product type = buckets. Diameter = 360 mm. Leak-proof. Non flammable in accordance with DIN 4102 Material class A1 and EN 13501-1. Robust and durable. Hot dip galvanised in accordance with EN ISO 1461.

See full description
Specifications for Steel Bucket, Leak-proof, Capacity 20 L, With Hoop Iron Base, Height 350mm
  • Capacity
    20L
  • Product Type
    Buckets
  • Colour
    Hot Dip Galvanised
  • Height
    350mm
  • Material Properties
    Flame Retardant
  • Material
    Sheet Steel, Hot-Dip Galvanised
  • Supplied
    Assembled
  • Diameter
    360mm
  • Width
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome